Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Belt Barrier, Black/Yellow, Square, PVC
  • Zoro #: G0285041
  • Mfr #: 302PRD-BYD
$123.19
  • Post Finish: Red
  • For Use With: SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 302BA-RCV FR711DSSBSB FR811DSSBSB SBB
  • Item: Barrier Post with Belt
See full product details
This item ships free.

Retracta-Belt #302PRD-BYD Specifications

  • Zoro #: G0285041
  • Mfr #: 302PRD-BYD
Post Finish: Red For Use With: SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 302BA-RCV FR711DSSBSB FR811DSSBSB SBB
Item: Barrier Post with Belt Post Material: PVC
Belt Length: 10 ft. Base Type: Square
Post Dia.: 2-1/2" Color: Red
Indoor / Outdoor: Indoor/Outdoor Belt Width: 2"
Post Height: 40" Base Material: Recycled Rubber
Base Finish: Black ADA Compliance: No
Finish: Red Base Dia.: 15"
Number of Belts: 1 Belt Color: Black and Yellow Diagonal Striped
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Barrier Post with Belt, Post Material PVC, Post Finish Red, Post Height 40 In., Post Dia. 2-1/2 In., Base Type Square, Base Dia. 15 In., Base Material Recycled Rubber, Base Finish Black, Number of Belts 1, Belt Length 10 ft., Belt Color Black and Yellow Diagonal Striped, Belt Width 2 In., For Use With SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 302BA-RCV FR711DSSBSB FR811DSSBSB SBB, Indoor/Outdoor, ADA Compliance No

Reviews of Retracta-Belt #302PRD-BYD