Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Belt Barrier, Black/Yellow, 10 ft., PVC
  • Zoro #: G0285236
  • Mfr #: 303PWH-BYD
$105.25
  • Post Material: PVC
  • ADA Compliance: No
  • Post Height: 40"
See full product details
This item ships free.

Retracta-Belt #303PWH-BYD Specifications

  • Zoro #: G0285236
  • Mfr #: 303PWH-BYD
Post Material: PVC ADA Compliance: No
Post Height: 40" Base Type: Square, Fillable
Item: Barrier Post with Belt Base Finish: Black
Color: White Finish: White
Base Material: HDPE Belt Length: 10 ft.
Belt Color: Black and Yellow Diagonal Striped Post Finish: White
Number of Belts: 1 Base Dia.: 15"
Post Dia.: 2-1/2" Indoor / Outdoor: Indoor/Outdoor
For Use With: SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 303PWH-RCV FR711DSSBSB FR811DSSBSB SBB Belt Width: 2"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Barrier Post with Belt, Post Material PVC, Post Finish White, Post Height 40 In., Post Dia. 2-1/2 In., Base Type Square, Fillable, Base Dia. 15 In., Base Material HDPE, Base Finish Black, Number of Belts 1, Belt Length 10 ft., Belt Color Black and Yellow Diagonal Striped, Belt Width 2 In., For Use With SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 303PWH-RCV FR711DSSBSB FR811DSSBSB SBB, Indoor/Outdoor, ADA Compliance No

Reviews of Retracta-Belt #303PWH-BYD