Retracta-Belt
Belt Barrier, Black/Yellow, Sloped
Mfr # 301BA-BYD
Zoro # G0284980
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Post Diameter 2 1/2 in
- Belt Color Black/Yellow
- Belt Length 10 ft
- Belt Width 2 in
Explore More Products
- RETRACTA-BELT Receiver Post, 40 In H, Black Aluminum 301BA-RCV
- RETRACTA-BELT Belt Barrier, Yellow, Cast Iron, Black ABS PM412-30YA-YW
- RETRACTA-BELT Barrier Post, Black Belt, 2 in. Belt W 305PA-BK
- RETRACTA-BELT Outdoor Post, Receiver/No Belt 302BA-RCV
- RETRACTA-BELT Receiver Post, 40 In H, Yellow Aluminum 301YA-RCV
- RETRACTA-BELT Single Belt Receiver Post, 40in.H, Black PM412-30BA-RCV
- RETRACTA-BELT Barrier Systems, Post Yellow, 10 ft. Belt PSBA302PYW-DKO
- RETRACTA-BELT Barrier Post, Orange Belt, w/Wheels, 40in H 334SS-OR
- RETRACTA-BELT Barrier Post, Magenta/Ylw Belt, 2in Belt W 305PYW-MYD
- US WEIGHT Black Mount, 8 ft, Caution Belt U2500CAU
- MR. CHAIN Barrier Post Kit, 40"H, Black, Plastic Post 71103-6
- Retracta-Belt Crowd Control