Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Belt Barrier, Black/Yellow, Square, 40in.
  • Zoro #: G0285209
  • Mfr #: 303PYW-BYD
$143.39
  • Color: Yellow
  • Base Dia.: 15"
  • Base Type: Square, Fillable
See full product details
This item ships free.

Retracta-Belt #303PYW-BYD Specifications

  • Zoro #: G0285209
  • Mfr #: 303PYW-BYD
Color: Yellow Base Dia.: 15"
Base Type: Square, Fillable Post Material: PVC
Post Height: 40" Number of Belts: 1
Belt Length: 10 ft. Indoor / Outdoor: Indoor/Outdoor
For Use With: SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 303PYW-RCV FR711DSSBSB FR811DSSBSB SBB Belt Width: 2"
Belt Color: Black and Yellow Diagonal Striped Post Dia.: 2-1/2"
Base Finish: Black Post Finish: Yellow
Item: Barrier Post with Belt ADA Compliance: No
Finish: Yellow Base Material: HDPE
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Barrier Post with Belt, Post Material PVC, Post Finish Yellow, Post Height 40 In., Post Dia. 2-1/2 In., Base Type Square, Fillable, Base Dia. 15 In., Base Material HDPE, Base Finish Black, Number of Belts 1, Belt Length 10 ft., Belt Color Black and Yellow Diagonal Striped, Belt Width 2 In., For Use With SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 303PYW-RCV FR711DSSBSB FR811DSSBSB SBB, Indoor/Outdoor, ADA Compliance No

Reviews of Retracta-Belt #303PYW-BYD