Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Belt Barrier, Black/Yellow, Square, Black

  • Zoro #: G0123280
  • Mfr #: 323PRD-BYD

$135.29

  • Post Finish: Red
  • Number of Belts: 1
  • For Use With: SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 323PSB-RCV FR711DSSBSB FR811DSSBSB SBB
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Retracta-Belt #323PRD-BYD Specifications

  • Zoro #: G0123280
  • Mfr #: 323PRD-BYD
Post Finish: Red Number of Belts: 1
For Use With: SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 323PSB-RCV FR711DSSBSB FR811DSSBSB SBB ADA Compliance: No
Belt Width: 2" Base Material: HDPE
Post Material: PVC Base Dia.: 15"
Post Height: 40" Belt Length: 15 ft.
Base Type: Square, Fillable Belt Color: Black and Yellow Diagonal Striped
Item: Barrier Post with Belt Indoor / Outdoor: Indoor/Outdoor
Base Finish: Black Post Dia.: 2-1/2"
Color: Red Finish: Red
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Barrier Post with Belt, Post Material PVC, Post Finish Red, Post Height 40 In., Post Dia. 2-1/2 In., Base Type Square, Fillable, Base Dia. 15 In., Base Material HDPE, Base Finish Black, Number of Belts 1, Belt Length 15 ft., Belt Color Black and Yellow Diagonal Striped, Belt Width 2 In., For Use With SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 323PSB-RCV FR711DSSBSB FR811DSSBSB SBB, Indoor/Outdoor, ADA Compliance No

Reviews of Retracta-Belt #323PRD-BYD