Skip to Main Content
customer-service Help
Retracta-Belt

Belt Barrier, Blk Belt, 4" H, 15 ft. Belt L

Retracta-Belt Belt Barrier, Blk Belt, 4" H, 15 ft. Belt L WH412RD15-BK-V
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$132.99
  • Belt Color: Black
  • Belt Message: None
  • Finish: Red
See full product details
This item ships free.
Total: $132.99

Retracta-Belt #WH412RD15-BK-V Specifications

  • Belt Color: Black
  • Belt Message: None
  • Finish: Red
  • Item: Retractable Belt Barrier
  • Belt Length: 15 ft
  • Includes: Standard Plastic Receiving End
  • For Use With: Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD
  • Type: Wall Mount Single Line Belt
  • Mounting Style: Hook-and-Loop Mounting Plate
  • Color: Red
  • Height (In.): 4 in
  • Width (In.): 4 1/2 in
  • Package Quantity: 1
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Retractable Belt Barrier, Wall Mount Single Line Belt, Finish Powder Coat, Belt Length 15 ft., Belt Color Black, Belt Message None, Height (In.) 4, Width (In.) 4-1/2, Mounting Style Hook-and-Loop Mounting Plate, For Use With Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD, Includes Standard Plastic Receiving End, Color Red

Reviews of Retracta-Belt #WH412RD15-BK-V