- Home
- /
- Safety
- /
- Facility & Worksite Safety
- /
- Crowd Control
- /
- Wall Mounted Retractable Barriers
- /
- Belt Barrier, Blk, Wall Mt, Red Belt, 15ft.L
Retracta-Belt
Belt Barrier, Blk, Wall Mt, Red Belt, 15ft.L
- Zoro #: G4040237
- Mfr #: WH412SB15-RD-V
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $276.60
Retracta-Belt #WH412SB15-RD-V Specifications
- Zoro #: G4040237
- Mfr #: WH412SB15-RD-V
- Belt Color: Red
- Belt Message: None
- Finish: Black
- Item: Retractable Belt Barrier
- Belt Length: 15 ft
- Type: Wall Mount Single Line Belt
- For Use With: Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW
- Width (In.): 4 1/2 in
- Package Quantity: 1
- Mounting Style: Hook-and-Loop Mounting Plate
- Height (In.): 4 in
- Color: Black
- Product Type: Retractable Belt Barrier
- Country of Origin (subject to change): United States
Description
Retractable Belt Barrier, Wall Mount Single Line Belt, Finish Powder Coat, Belt Length 15 ft., Belt Color Red, Belt Message None, Height (In.) 4, Width (In.) 4-1/2, Mounting Style Hook-and-Loop Mounting Plate, For Use With Wall Mounted Retractable Barrier Mfr. No. WP412F-SB, WP412F-YW, Color Black
Reviews of Retracta-Belt #WH412SB15-RD-V
Explore more
- RETRACTA-BELT Retractable Belt Barrier, 10 ft., Red WM700RD-NE-RE
- RETRACTA-BELT Belt Barrier, Red/White Text Belt WH412SB30-AAO-MM
- RETRACTA-BELT Belt Barrier, Hook-and-Loop Mount, 4"H, Red WH412RD20-DKO-V
- RETRACTA-BELT Belt Barrier, Yellow, Wall Mt, 10ft.L WH700YW-CAU-V
- RETRACTA-BELT Belt Barrier, Red, Blk/White Striped Belt WH412RD15-BW-HC
- RETRACTA-BELT Belt Barrier, Blk Belt, 4" H, 15 ft. Belt L WH412RD15-BK-V
- MONTOUR LINE Retractable Belt Barrier Stanchion, 2" Pol.Brass Post 11' NoEn..Belt M530-PB-NOENRW-110
- MONTOUR LINE Retractable Dbl Belt Rolling Stanchion, 2.5in YW Post 7.5'Lt Grn Belt MS630D-YW-LGN-75
- MONTOUR LINE Stanchion Belt Barrier Flat Base Black Post 9 ft. Blue/White Belt MX630-BK-BWD-90
- MONTOUR LINE Stanchion Belt Barrier Pol.Steel Post 13ft. Lt BrwnBelt M630-PS-LBN-130
- QUEUE SOLUTIONS WallPro 450, Black, 30' Yellow/Black ESD PROTECTED AREA Belt WP450B-YBEPA300
- Retracta-Belt Wall Mounted Retractable Barriers