Shop Alternate Products
This Product is Discontinued
Retracta-Belt
Belt Barrier, Blue Belt, 4" H, 15ft. Belt L (Discontinued)
Mfr # WH412RD15-BL-V
Zoro # G5051411
Free Shipping & Returns
This Product is Discontinued
Key Features
- Belt Length 15 ft
- Belt Color Blue
- Belt Message None
- Includes Receiving End
- Mounting Style Hook-and-Loop Mounting Plate