Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Belt Barrier, Caution Do Not Enter, 14in.
  • Zoro #: G0285227
  • Mfr #: 303PWH-CAU
$139.39
  • Indoor / Outdoor: Indoor/Outdoor
  • For Use With: SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 303PWH-RCV FR711DSSBSB FR811DSSBSB SBB
  • Post Finish: White
See full product details
This item ships free.

Retracta-Belt #303PWH-CAU Specifications

  • Zoro #: G0285227
  • Mfr #: 303PWH-CAU
Indoor / Outdoor: Indoor/Outdoor For Use With: SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 303PWH-RCV FR711DSSBSB FR811DSSBSB SBB
Post Finish: White Number of Belts: 1
Base Dia.: 15" Belt Message: Caution - Do Not Enter
Post Material: PVC Item: Barrier Post with Belt
Base Material: HDPE Belt Color: Yellow with Black Text
ADA Compliance: No Belt Length: 10 ft.
Base Type: Square, Fillable Color: White
Finish: White Post Height: 40"
Belt Width: 2" Base Finish: Black
Post Dia.: 2-1/2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Barrier Post with Belt, Post Material PVC, Post Finish White, Post Height 40 In., Post Dia. 2-1/2 In., Base Type Square, Fillable, Base Dia. 15 In., Base Material HDPE, Base Finish Black, Number of Belts 1, Belt Length 10 ft., Belt Color Yellow with Black Text, Belt Message Caution - Do Not Enter, Belt Width 2 In., For Use With SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 303PWH-RCV FR711DSSBSB FR811DSSBSB SBB, Indoor/Outdoor, ADA Compliance No

Reviews of Retracta-Belt #303PWH-CAU