Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Belt Barrier, Caution Do Not Enter, PVC

  • Zoro #: G0123271
  • Mfr #: 323PRD-CAU

$169.16

  • Base Dia.: 15"
  • Belt Width: 2"
  • Belt Length: 15 ft.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Retracta-Belt #323PRD-CAU Specifications

  • Zoro #: G0123271
  • Mfr #: 323PRD-CAU
Base Dia.: 15" Belt Width: 2"
Belt Length: 15 ft. Item: Barrier Post with Belt
Belt Color: Yellow with Black Text Base Finish: Black
Post Dia.: 2-1/2" Post Finish: Red
Number of Belts: 1 Belt Message: Caution - Do Not Enter
Base Material: HDPE Color: Red
Indoor / Outdoor: Indoor/Outdoor ADA Compliance: No
For Use With: SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 323PSB-RCV FR711DSSBSB FR811DSSBSB SBB Post Height: 40"
Finish: Red Base Type: Square, Fillable
Post Material: PVC Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Barrier Post with Belt, Post Material PVC, Post Finish Red, Post Height 40 In., Post Dia. 2-1/2 In., Base Type Square, Fillable, Base Dia. 15 In., Base Material HDPE, Base Finish Black, Number of Belts 1, Belt Length 15 ft., Belt Color Yellow with Black Text, Belt Message Caution - Do Not Enter, Belt Width 2 In., For Use With SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 323PSB-RCV FR711DSSBSB FR811DSSBSB SBB, Indoor/Outdoor, ADA Compliance No

Reviews of Retracta-Belt #323PRD-CAU