Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Belt Barrier, Caution Do Not Enter, Square

  • Zoro #: G0123107
  • Mfr #: 322PRD-CAU

$200.95

  • Color: Red
  • Base Dia.: 15"
  • Post Dia.: 2-1/2"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Retracta-Belt #322PRD-CAU Specifications

  • Zoro #: G0123107
  • Mfr #: 322PRD-CAU
Color: Red Base Dia.: 15"
Post Dia.: 2-1/2" Base Material: Recycled Rubber
Base Type: Square ADA Compliance: No
Number of Belts: 1 Post Finish: Red
Post Material: PVC Base Finish: Black
Belt Width: 2" Post Height: 40"
Belt Length: 15 ft. Belt Color: Yellow with Black Text
Item: Barrier Post with Belt Indoor / Outdoor: Indoor/Outdoor
Finish: Red Belt Message: Caution - Do Not Enter
For Use With: Mfr. No. SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 322BA-RCV 322PSB-RCV FR711DSSBSB FR811DSSBSB SBB Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Barrier Post with Belt, Post Material PVC, Post Finish Red, Post Height 40 In., Post Dia. 2-1/2 In., Base Type Square, Base Dia. 15 In., Base Material Recycled Rubber, Base Finish Black, Number of Belts 1, Belt Length 15 ft., Belt Color Yellow with Black Text, Belt Message Caution - Do Not Enter, Belt Width 2 In., For Use With Mfr. No. SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 322BA-RCV 322PSB-RCV FR711DSSBSB FR811DSSBSB SBB, Indoor/Outdoor, ADA Compliance No

Reviews of Retracta-Belt #322PRD-CAU