Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Belt Barrier, No Entry, Red/White, Square

  • Zoro #: G0123256
  • Mfr #: 323PRD-NE
$141.89
  • Post Height: 40 in
  • Color: Red
  • Base Finish: Black
See full product details
This item ships free.

Retracta-Belt #323PRD-NE Specifications

  • Zoro #: G0123256
  • Mfr #: 323PRD-NE
Post Height: 40 in Color: Red
Base Finish: Black Belt Color: Red with White Text
Post Dia.: 2 1/2 in Item: Barrier Post with Belt
Post Material: PVC ADA Compliance: No
Finish: Red Belt Width: 2 in
Post Finish: Red Number of Belts: 1
For Use With: SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 323PSB-RCV FR711DSSBSB FR811DSSBSB SBB Base Material: HDPE
Indoor / Outdoor: Indoor/Outdoor Belt Message: No Entry
Belt Length: 15 ft Base Type: Square, Fillable
Base Dia.: 15 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Barrier Post with Belt, Post Material PVC, Post Finish Red, Post Height 40 in, Post Dia. 2 1/2 in, Base Type Square, Fillable, Base Dia. 15 in, Base Material HDPE, Base Finish Black, Number of Belts 1, Belt Length 15 ft, Belt Color Red with White Text, Belt Message No Entry, Belt Width 2 in, For Use With SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 323PSB-RCV FR711DSSBSB FR811DSSBSB SBB, Indoor/Outdoor, ADA Compliance No

Reviews of Retracta-Belt #323PRD-NE