Retracta-Belt
Belt Barrier, Powder Coated, FME Belt Msg.
- Zoro #: G5049941
- Mfr #: WH412RD30-FME-V
Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $463.64
Retracta-Belt #WH412RD30-FME-V Specifications
- Zoro #: G5049941
- Mfr #: WH412RD30-FME-V
- Belt Color: Red with White Text
- Belt Message: FME Zone
- Finish: Red
- Item: Retractable Belt Barrier
- Belt Length: 30 ft
- Width (In.): 4 1/2 in
- Color: Red
- Package Quantity: 1
- For Use With: Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD
- Includes: Standard Plastic Receiving End
- Type: Wall Mount Single Line Belt
- Height (In.): 4 in
- Mounting Style: Hook-and-Loop Mounting Plate
- Product Type: Retractable Belt Barrier
- Country of Origin (subject to change): United States
Description
Retractable Belt Barrier, Wall Mount Single Line Belt, Finish Powder Coat, Belt Length 30 ft., Belt Color Red with White Text, Belt Message FME, Height (In.) 4, Width (In.) 4-1/2, Mounting Style Hook-and-Loop Mounting Plate, For Use With Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD, Includes Standard Plastic Receiving End, Color Red
Reviews of Retracta-Belt #WH412RD30-FME-V
Explore more
- RETRACTA-BELT Belt Barrier, Blk, Red/White Belt, 15 ft. L WH412SB15-RWD-MM
- RETRACTA-BELT Belt Barrier, 4" H, Red/White Text Belt WM412RD20-AAO-RE
- RETRACTA-BELT Belt Barrier, 30 ft. Belt L, Red Belt WM412RD30-RD-RE
- RETRACTA-BELT Retractable Belt Barrier, S-Hook Belt End WH412SB30-BYD-HC
- RETRACTA-BELT Belt Barrier, 4" H, Red Belt, 4-1/2" W WM412RD15-AAO-RE
- RETRACTA-BELT Belt Barrier, Ylw, Rd/Wt Txt Belt, 20ft.L WH412YW20-AAO-V
- MONTOUR LINE Retractable Belt Barrier Yellow Clamped Mount, 20ft. Lt Blu Belt (M) WMX160-YW-LBL-C-M-200
- QUEUE SOLUTIONS WallPro 450, Black, 20' Olive Green Belt WP450B-OG200
- MONTOUR LINE Retractable Belt Barrier Black Fixed Wall Mount, 13ft. Black Belt (M) WMX140-BK-BK-F-M-130
- MONTOUR LINE Retractable Belt Barrier Black Fixed Wall Mount 30' Brown Belt (F) WMX160-BK-BN-F-S-300
- MONTOUR LINE Retractable Belt Barrier Black Fixed Wall Mount 11' Blue Belt (F) WMX140-BK-BL-F-S-110
- Retracta-Belt Crowd Control