Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Belt Barrier, PVC, Black/Yellow, 40in.

  • Zoro #: G0123229
  • Mfr #: 323PSB-BYD

$144.15

  • Color: Black
  • Indoor / Outdoor: Indoor/Outdoor
  • Belt Width: 2"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Retracta-Belt #323PSB-BYD Specifications

  • Zoro #: G0123229
  • Mfr #: 323PSB-BYD
Color: Black Indoor / Outdoor: Indoor/Outdoor
Belt Width: 2" Base Type: Square, Fillable
Finish: Black ADA Compliance: No
Base Finish: Black For Use With: SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 323PSB-RCV FR711DSSBSB FR811DSSBSB SBB
Post Material: PVC Base Dia.: 15"
Post Height: 40" Belt Color: Black and Yellow Diagonal Striped
Item: Barrier Post with Belt Post Dia.: 2-1/2"
Post Finish: Black Belt Length: 15 ft.
Number of Belts: 1 Base Material: HDPE
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Barrier Post with Belt, Post Material PVC, Post Finish Black, Post Height 40 In., Post Dia. 2-1/2 In., Base Type Square, Fillable, Base Dia. 15 In., Base Material HDPE, Base Finish Black, Number of Belts 1, Belt Length 15 ft., Belt Color Black and Yellow Diagonal Striped, Belt Width 2 In., For Use With SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 323PSB-RCV FR711DSSBSB FR811DSSBSB SBB, Indoor/Outdoor, ADA Compliance No

Reviews of Retracta-Belt #323PSB-BYD