customer-service Help
Retracta-Belt

Belt Barrier, Red, Wall Mt, Red Belt, 10ft.L

Retracta-Belt Belt Barrier, Red, Wall Mt, Red Belt, 10ft.L WH700RD-RD-V
Tap to zoom
Hover or click to zoom
$268.03
  • Belt Color: Red
  • Belt Message: None
  • Finish: Powder Coated
See full product details
This item ships free.

Total: $268.03

Retracta-Belt #WH700RD-RD-V Specifications

  • Belt Color: Red
  • Belt Message: None
  • Finish: Powder Coated
  • Item: Retractable Belt Barrier
  • Belt Length: 10 ft
  • Type: Wall Mount Single Line Belt
  • Package Quantity: 1
  • Mounting Style: Hook-and-Loop Mounting Plate
  • For Use With: Belt Banners
  • Width (In.): 2 1/2 in
  • Height (In.): 4 3/4 in
  • Color: Red
  • Product Type: Retractable Belt Barrier
  • Country of Origin (subject to change): United States

Description

Retractable Belt Barrier, Wall Mount Single Line Belt, Finish Powder Coat, Belt Length 10 ft., Belt Color Red, Belt Message None, Height (In.) 4-3/4, Width (In.) 2-1/2, Mounting Style Hook-and-Loop Mounting Plate, For Use With Belt Banners, Color Red

Reviews of Retracta-Belt #WH700RD-RD-V