Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Belt Barrier, Red/White, Aluminum, 40in.

  • Zoro #: G0123046
  • Mfr #: 321BA-RWD

$178.99

  • Base Dia.: 14"
  • Belt Width: 2"
  • ADA Compliance: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Retracta-Belt #321BA-RWD Specifications

  • Zoro #: G0123046
  • Mfr #: 321BA-RWD
Base Dia.: 14" Belt Width: 2"
ADA Compliance: No Base Finish: Black
Base Type: Sloped Belt Length: 15 ft.
Color: Black For Use With: Mfr. No. SUB-ME SUB-SHOOK SUB-WH SUB-WPBW RE RE-M HPSC-24 VPSC-18 301BA-RCV 301BA-RCV-HBW FR711DSSBSB FR811DSSBSB SBB
Number of Belts: 1 Post Finish: Black
Base Material: Cast Iron Post Material: Aluminum
Post Height: 40" Finish: Black
Item: Barrier Post with Belt Belt Color: Red and White Diagonal Striped
Post Dia.: 2-1/2" Indoor / Outdoor: Indoor
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Barrier Post with Belt, Post Material Aluminum, Post Finish Black, Post Height 40 In., Post Dia. 2-1/2 In., Base Type Sloped, Base Dia. 14 In., Base Material Cast Iron, Base Finish Black, Number of Belts 1, Belt Length 15 ft., Belt Color Red and White Diagonal Striped, Belt Width 2 In., For Use With Mfr. No. SUB-ME SUB-SHOOK SUB-WH SUB-WPBW RE RE-M HPSC-24 VPSC-18 301BA-RCV 301BA-RCV-HBW FR711DSSBSB FR811DSSBSB SBB, Indoor, ADA Compliance No

Reviews of Retracta-Belt #321BA-RWD