Shop Alternate Products
This Product is Discontinued
Retracta-Belt
Belt Barrier, Red/White Belt, 10 ft. L (Discontinued)
Mfr # WH700RD-RWD-V
Zoro # G4039537
Free Shipping & Returns
This Product is Discontinued
Key Features
- Belt Length 10 ft
- Belt Color Red/White
- Belt Message None
- Mounting Style Hook-and-Loop Mounting Plate
- Type Wall Mount Single Line Belt