Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Belt Barrier, Red/White, Black ABS

  • Zoro #: G0122921
  • Mfr #: PM412-30BA-RWD

$425.19

  • Post Height: 40"
  • Base Dia.: 14"
  • Base Material: Cast Iron
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Retracta-Belt #PM412-30BA-RWD Specifications

  • Zoro #: G0122921
  • Mfr #: PM412-30BA-RWD
Post Height: 40" Base Dia.: 14"
Base Material: Cast Iron ADA Compliance: No
Includes: Heavy Weight Base and Wheels Base Finish: Black
Post Finish: Black Base Type: Standard Heavy Weight
Color: Black Number of Belts: 1
Belt Width: 2" Item: Barrier Post with Belt
Belt Length: 30 ft. Post Dia.: 2-1/2"
Post Material: Aluminum For Use With: Mfr. No. SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 301BA-RCV-HBW
Belt Color: Red and White Diagonal Striped Indoor / Outdoor: Indoor/Outdoor
Finish: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Barrier Post with Belt, Post Material Aluminum, Post Finish Black, Post Height 40 In., Post Dia. 2-1/2 In., Base Type Standard Heavy Weight, Base Dia. 14 In., Base Material Cast Iron, Base Finish Black, Number of Belts 1, Belt Length 30 ft., Belt Color Red and White Diagonal Striped, Belt Width 2 In., Includes Heavy Weight Base and Wheels, For Use With Mfr. No. SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 301BA-RCV-HBW, Indoor/Outdoor, ADA Compliance No

Reviews of Retracta-Belt #PM412-30BA-RWD