Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Belt Barrier, Red/White, Square, Fillable
  • Zoro #: G0285218
  • Mfr #: 303PWH-RWD
$107.00
  • For Use With: SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 303PWH-RCV FR711DSSBSB FR811DSSBSB SBB
  • Base Finish: Black
  • Base Type: Square, Fillable
See full product details
This item ships free.

Retracta-Belt #303PWH-RWD Specifications

  • Zoro #: G0285218
  • Mfr #: 303PWH-RWD
For Use With: SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 303PWH-RCV FR711DSSBSB FR811DSSBSB SBB Base Finish: Black
Base Type: Square, Fillable Base Dia.: 15"
ADA Compliance: No Number of Belts: 1
Belt Width: 2" Post Dia.: 2-1/2"
Indoor / Outdoor: Indoor/Outdoor Post Material: PVC
Belt Length: 10 ft. Post Finish: White
Belt Color: Red and White Diagonal Striped Finish: White
Base Material: HDPE Item: Barrier Post with Belt
Post Height: 40" Color: White
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Barrier Post with Belt, Post Material PVC, Post Finish White, Post Height 40 In., Post Dia. 2-1/2 In., Base Type Square, Fillable, Base Dia. 15 In., Base Material HDPE, Base Finish Black, Number of Belts 1, Belt Length 10 ft., Belt Color Red and White Diagonal Striped, Belt Width 2 In., For Use With SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 303PWH-RCV FR711DSSBSB FR811DSSBSB SBB, Indoor/Outdoor, ADA Compliance No

Reviews of Retracta-Belt #303PWH-RWD