Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Belt Barrier, Red/White, Square, PVC
  • Zoro #: G0285017
  • Mfr #: 302PSB-RWD
$156.95
  • For Use With: SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 302BA-RCV FR711DSSBSB FR811DSSBSB SBB
  • Item: Barrier Post with Belt
  • Post Dia.: 2-1/2"
See full product details
This item ships free.

Retracta-Belt #302PSB-RWD Specifications

  • Zoro #: G0285017
  • Mfr #: 302PSB-RWD
For Use With: SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 302BA-RCV FR711DSSBSB FR811DSSBSB SBB Item: Barrier Post with Belt
Post Dia.: 2-1/2" Base Material: Recycled Rubber
Belt Color: Red and White Diagonal Striped Indoor / Outdoor: Indoor/Outdoor
Belt Length: 10 ft. Base Type: Square
Base Dia.: 15" ADA Compliance: No
Belt Width: 2" Finish: Black
Post Material: PVC Number of Belts: 1
Post Height: 40" Base Finish: Black
Post Finish: Black Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Barrier Post with Belt, Post Material PVC, Post Finish Black, Post Height 40 In., Post Dia. 2-1/2 In., Base Type Square, Base Dia. 15 In., Base Material Recycled Rubber, Base Finish Black, Number of Belts 1, Belt Length 10 ft., Belt Color Red and White Diagonal Striped, Belt Width 2 In., For Use With SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 302BA-RCV FR711DSSBSB FR811DSSBSB SBB, Indoor/Outdoor, ADA Compliance No

Reviews of Retracta-Belt #302PSB-RWD