customer-service Help
Retracta-Belt

Belt Barrier, Satin SS, Wall Mt., 4-3/4in.H

Retracta-Belt Belt Barrier, Satin SS, Wall Mt., 4-3/4in.H WH700SS-NE-V
Tap to zoom
Hover or click to zoom
$141.81
  • Belt Color: Red with White Text
  • Belt Message: NO ENTRY
  • Finish: Satin Stainless Steel
See full product details
This item ships free.

Total: $141.81

Retracta-Belt #WH700SS-NE-V Specifications

  • Belt Color: Red with White Text
  • Belt Message: NO ENTRY
  • Finish: Satin Stainless Steel
  • Item: Retractable Belt Barrier
  • Belt Length: 10 ft
  • Type: Wall Mount Single Line Belt
  • Package Quantity: 1
  • Width (In.): 2 1/2 in
  • Height (In.): 4 3/4 in
  • Color: Silver
  • Mounting Style: Hook-and-Loop Mounting Plate
  • For Use With: Belt Banners
  • Product Type: Retractable Belt Barrier
  • Country of Origin (subject to change): United States

Description

Retractable Belt Barrier, Wall Mount Single Line Belt, Finish Satin Stainless Steel, Belt Length 10 ft., Belt Color Red with White Text, Belt Message No Entry, Height (In.) 4-3/4, Width (In.) 2-1/2, Mounting Style Hook-and-Loop Mounting Plate, For Use With Belt Banners, Color Silver

Reviews of Retracta-Belt #WH700SS-NE-V