Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Belt Barrier, Steel and Concrete, 40in
  • Zoro #: G0285306
  • Mfr #: 303PRD-NE
$109.99
  • Base Type: Square, Fillable
  • ADA Compliance: No
  • Post Dia.: 2-1/2"
See full product details
This item ships free.

Retracta-Belt #303PRD-NE Specifications

  • Zoro #: G0285306
  • Mfr #: 303PRD-NE
Base Type: Square, Fillable ADA Compliance: No
Post Dia.: 2-1/2" Finish: Red
Base Finish: Black Base Material: HDPE
Post Finish: Red Belt Length: 10 ft.
Color: Red Belt Color: Red with White Text
For Use With: SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 303PSB-RCV FR711DSSBSB FR811DSSBSB SBB Indoor / Outdoor: Indoor/Outdoor
Post Material: PVC Base Dia.: 15"
Number of Belts: 1 Item: Barrier Post with Belt
Belt Message: No Entry Belt Width: 2"
Post Height: 40" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Barrier Post with Belt, Post Material PVC, Post Finish Red, Post Height 40 In., Post Dia. 2-1/2 In., Base Type Square, Fillable, Base Dia. 15 In., Base Material HDPE, Base Finish Black, Number of Belts 1, Belt Length 10 ft., Belt Color Red with White Text, Belt Message No Entry, Belt Width 2 In., For Use With SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 303PSB-RCV FR711DSSBSB FR811DSSBSB SBB, Indoor/Outdoor, ADA Compliance No

Reviews of Retracta-Belt #303PRD-NE