Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Belt Barrier, Yellow, Cast Iron, Black ABS

  • Zoro #: G0122915
  • Mfr #: PM412-30YA-YW

$388.95

  • Includes: Heavy Weight Base and Wheels
  • Base Finish: Black
  • Color: Yellow
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Retracta-Belt #PM412-30YA-YW Specifications

  • Zoro #: G0122915
  • Mfr #: PM412-30YA-YW
Includes: Heavy Weight Base and Wheels Base Finish: Black
Color: Yellow Base Dia.: 14"
Item: Barrier Post with Belt Post Material: Aluminum
Base Type: Standard Heavy Weight Base Material: Cast Iron
Post Height: 40" Indoor / Outdoor: Indoor/Outdoor
Post Finish: Yellow Post Dia.: 2-1/2"
Finish: Yellow For Use With: Mfr. No. SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 301BA-RCV-HBW
Belt Width: 2" Belt Length: 30 ft.
ADA Compliance: No Belt Color: Yellow
Number of Belts: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Barrier Post with Belt, Post Material Aluminum, Post Finish Yellow, Post Height 40 In., Post Dia. 2-1/2 In., Base Type Standard Heavy Weight, Base Dia. 14 In., Base Material Cast Iron, Base Finish Black, Number of Belts 1, Belt Length 30 ft., Belt Color Yellow, Belt Width 2 In., Includes Heavy Weight Base and Wheels, For Use With Mfr. No. SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 301BA-RCV-HBW, Indoor/Outdoor, ADA Compliance No

Reviews of Retracta-Belt #PM412-30YA-YW