Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Outdoor PVC Post, Receiver/No Belt
  • Zoro #: G0285461
  • Mfr #: 303PWH-RCV
$97.99
  • Post Finish: White
  • Base Finish: Black
  • Base Dia.: 15"
See full product details
This item ships free.

Retracta-Belt #303PWH-RCV Specifications

  • Zoro #: G0285461
  • Mfr #: 303PWH-RCV
Post Finish: White Base Finish: Black
Base Dia.: 15" Height: 40"
ADA Compliance: No Post Material: PVC
Base Material: HDPE For Use With: Mfr. No. HPSC-24 VPSC-18 FR711DSSBSB FR811DSSBSB SBB
Post Dia.: 2-1/2" Item: Belt Barrier Receiver Post
Base Type: Square Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Belt Barrier Receiver Post, Height 40 In., Post Material PVC, Post Finish White, Post Dia. 2-1/2 In., Base Type Square, Base Dia. 15 In., Base Material HDPE, Base Finish Black, For Use With Mfr. No. HPSC-24 VPSC-18 FR711DSSBSB FR811DSSBSB SBB, ADA Compliance No

Reviews of Retracta-Belt #303PWH-RCV