Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Outdoor PVC Post, Receiver/No Belt
  • Zoro #: G0285455
  • Mfr #: 303PYW-RCV
$120.19
  • Height: 40"
  • Base Material: HDPE
  • Post Material: PVC
See full product details
This item ships free.

Retracta-Belt #303PYW-RCV Specifications

  • Zoro #: G0285455
  • Mfr #: 303PYW-RCV
Height: 40" Base Material: HDPE
Post Material: PVC Base Type: Square
ADA Compliance: No Base Finish: Black
Post Finish: Yellow Post Dia.: 2-1/2"
Base Dia.: 15" For Use With: Mfr. No. HPSC-24 VPSC-18 FR711DSSBSB FR811DSSBSB SBB
Item: Belt Barrier Receiver Post Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Belt Barrier Receiver Post, Height 40 In., Post Material PVC, Post Finish Yellow, Post Dia. 2-1/2 In., Base Type Square, Base Dia. 15 In., Base Material HDPE, Base Finish Black, For Use With Mfr. No. HPSC-24 VPSC-18 FR711DSSBSB FR811DSSBSB SBB, ADA Compliance No

Reviews of Retracta-Belt #303PYW-RCV