Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Outdoor PVC Post, Receiver/No Belt
  • Zoro #: G0285087
  • Mfr #: 323PSB-RCV
$147.95
  • Base Type: Square, Fillable
  • ADA Compliance: No
  • Base Material: HDPE
See full product details
This item ships free.

Retracta-Belt #323PSB-RCV Specifications

  • Zoro #: G0285087
  • Mfr #: 323PSB-RCV
Base Type: Square, Fillable ADA Compliance: No
Base Material: HDPE Item: Belt Barrier Receiver Post
Height: 40" Post Material: PVC
For Use With: Mfr. No. HPSC-24 VPSC-18 FR711DSSBSB FR811DSSBSB SBB Post Dia.: 2-1/2"
Base Finish: Black Base Dia.: 15"
Post Finish: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Belt Barrier Receiver Post, Height 40 In., Post Material PVC, Post Finish Black, Post Dia. 2-1/2 In., Base Type Square, Fillable, Base Dia. 15 In., Base Material HDPE, Base Finish Black, For Use With Mfr. No. HPSC-24 VPSC-18 FR711DSSBSB FR811DSSBSB SBB, ADA Compliance No

Reviews of Retracta-Belt #323PSB-RCV