Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Outdoor PVC Post, Receiver/No Belt
  • Zoro #: G0285069
  • Mfr #: 323PYW-RCV
$149.49
  • Item: Belt Barrier Receiver Post
  • ADA Compliance: No
  • Post Dia.: 2-1/2"
See full product details
This item ships free.

Retracta-Belt #323PYW-RCV Specifications

  • Zoro #: G0285069
  • Mfr #: 323PYW-RCV
Item: Belt Barrier Receiver Post ADA Compliance: No
Post Dia.: 2-1/2" Height: 40"
Base Material: HDPE Base Finish: Black
For Use With: Mfr. No. HPSC-24 VPSC-18 FR711DSSBSB FR811DSSBSB SBB Base Type: Square, Fillable
Base Dia.: 15" Post Material: PVC
Post Finish: Yellow Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Belt Barrier Receiver Post, Height 40 In., Post Material PVC, Post Finish Yellow, Post Dia. 2-1/2 In., Base Type Square, Fillable, Base Dia. 15 In., Base Material HDPE, Base Finish Black, For Use With Mfr. No. HPSC-24 VPSC-18 FR711DSSBSB FR811DSSBSB SBB, ADA Compliance No

Reviews of Retracta-Belt #323PYW-RCV