Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Belt Barrier, Sloped, Stainless Steel, PK2

  • Zoro #: G0123308
  • Mfr #: 100PS1-RD-2PK

$126.95 ($63.48/unit)

  • Color: Silver
  • Post Finish: Polished Stainless Steel
  • Item: Barrier Post with Belt
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Retracta-Belt Prime #100PS1-RD-2PK Specifications

  • Zoro #: G0123308
  • Mfr #: 100PS1-RD-2PK
Color: Silver Post Finish: Polished Stainless Steel
Item: Barrier Post with Belt Post Material: Stainless Steel
Base Dia.: 14" Finish: Polished Stainless Steel
Base Material: Steel and Concrete Indoor / Outdoor: Indoor
Belt Length: 10 ft. Base Finish: Polished Stainless Steel
Post Height: 40" For Use With: FR711HDPC-CSB FR811HDPC-CSB
Belt Width: 2" ADA Compliance: No
Number of Belts: 1 Belt Color: Red
Base Type: Sloped Post Dia.: 2-1/2"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Barrier Post with Belt, Post Material Stainless Steel, Post Finish Polished Stainless Steel, Post Height 40 In., Post Dia. 2-1/2 In., Base Type Sloped, Base Dia. 14 In., Base Material Steel and Concrete, Base Finish Polished Stainless Steel, Number of Belts 1, Belt Length 10 ft., Belt Color Red, Belt Width 2 In., For Use With FR711HDPC-CSB FR811HDPC-CSB, Indoor, ADA Compliance No, Package Quantity 2

Reviews of Retracta-Belt Prime #100PS1-RD-2PK