Retracta-Belt
Retractable Belt Barrier, Black, 25 ft.
Mfr # WH412SB25-BYD-HC
Zoro # G0285008
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 25 ft
- Belt Color Black/Yellow
- Includes Hose Clamp Mount, S-Hook Belt End
- Mounting Style Hose Clamp Mounting Plate
- Height (In.) 4 in
Explore More Products
- RETRACTA-BELT Wall Barrier, 20ft Yellow Belt WM412SB20-YW-RE
- RETRACTA-BELT Wall Barrier, 20ft Black/Yellow Belt WM412SB20-BYD-RE
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., Yellow WM412YW15-YW-RE
- RETRACTA-BELT Wall Barrier, 20ft -CAUTION DO NOT ENTER WM412YW20-CAU-RE
- RETRACTA-BELT Belt Barrier, Ylw, Magnet, Ylw Belt, 30ft. L WH412YW30-YW-MM
- RETRACTA-BELT Retractable Belt Barrier, 50 ft., 8-1/2inH WM5000-CAU-HDRE
- RETRACTA-BELT Retractable Belt Barrier, 30 ft., Red, 4inH WM412SB30-NE-RE
- RETRACTA-BELT Belt Barrier, 30ft. Belt, This Lane Closed WH412RD30-TLC-HC
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., 4in. H WM412SB15-RWD-RE
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Magnetic 13 ft. Black/Yellow Belt WMX140-YW-BYD-M-M-130
- MONTOUR LINE Retr. Belt Barrier Yellow Warehouse Rack Mount, 13ft. Yellow Belt (M) WMX140-YW-YW-WR-M-130
- Retracta-Belt Crowd Control