Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Barrier Tape, Blue/Yellow Chevron, 2 lb.

  • Zoro #: G0123411
  • Mfr #: RC15FO-BYD
$108.34
  • For Use With: Standard Traffic Cones
  • Weight: 2 lb
  • Height: 8 1/2 in
See full product details
This item ships free.

Retracta-Cone #RC15FO-BYD Specifications

  • Zoro #: G0123411
  • Mfr #: RC15FO-BYD
For Use With: Standard Traffic Cones Weight: 2 lb
Height: 8 1/2 in Item: Retracta-Cone Topper
Color: Orange Sub-Category: Solvent Degreasers
Belt Color: Yellow/Black Chevron Material: Aluminum
Outside Dia.: 3 1/4 in Width: 3 1/4 in
Length: 180 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Retracta-Cone Topper, Orange, Length 180 in, Width 3 1/4 in, Height 8 1/2 in, Outside Dia. 3 1/4 in, Weight 2 lb, Material Aluminum, Belt Color Yellow/Black Chevron, For Use With Standard Traffic Cones

Reviews of Retracta-Cone #RC15FO-BYD