Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Barrier Tape, Red/White Diagonal, 1 lb.

  • Zoro #: G0123420
  • Mfr #: RC10FO-RWD

$74.68

  • Item: Retracta-Cone Topper
  • Height: 9-1/2"
  • Material: Plastic
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Retracta-Cone #RC10FO-RWD Specifications

  • Zoro #: G0123420
  • Mfr #: RC10FO-RWD
Item: Retracta-Cone Topper Height: 9-1/2"
Material: Plastic Sub-Category: Traffic Cone Barrier Belt
Weight: 1 lb. Width: 2-1/2"
Outside Dia.: 3-1/4" Length: 120"
For Use With: SD-CT Belt Color: Red/White Chevron
Color: Orange Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Retracta-Cone Topper, Orange, Length 120 In., Width 2-1/2 In., Height 9-1/2 In., Outside Dia. 3-1/4 In., Weight 1 lb., Material Plastic, Belt Color Red/White Chevron, For Use With Standard Traffic Cones

Reviews of Retracta-Cone #RC10FO-RWD