Retracta-Cone
Retracta-Cone Topper, Plastic, 9 1/2 in H, 120 in L, 2 1/2 in W, Orange
Mfr # RC10FO-BYD
Zoro # G0123439
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 1/2 in
- Length 120 in
- Width 2 1/2 in
- Color Orange
- Material Plastic
Explore More Products
- RETRACTA-CONE Retracta-Cone Topper, Aluminum, 8 1/2 in H, 180 in L, 3 1/4 in W, Orange RC15FO-RWD
- RETRACTA-CONE Retracta-Cone Topper, Aluminum, 8 1/2 in H, 180 in L, 3 1/4 in W, Orange RC15FO-BYD
- PLASTICADE Barricade, Type I, HIP Sheet 105G-T12HIPB6
- ZORO SELECT Leg Frame Barricade, Plastic, 64 in H, 48 in L, 48 in W, Orange/White 7Y500
- ZORO SELECT Car Stop, Rubber, 4 in H, 6 ft L, 6 in W, Black/White GNRS1620WH
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange 03-550-DNE
- TAPCO In-Street Crosswalk Sign, Yield, with rubber base 1636-00010
- VESTIL A-Frame Barricade, 44.5W x 19.5L x 31.75H, Plastic, 31.75 H, 19.5 L, 44.625 W, Yellow/Orange AFB-44
- ZORO SELECT Speed Bump Glue Down Kit, Stainless Steel, Steel, Silver SB-108-GDK
- ZORO SELECT Speed Bump Asphalt Installation Kit, Rubber, Steel, Gray SB-48-AK
- ZORO SELECT Parking Curb, Rubber, 4 in H, 6 ft L, 6 in W, Black/White 29NH32
- Retracta-Cone Traffic Safety