Retyz
Releasable Tie, 100PK
- Zoro #: G507951215
- Mfr #: EVT-H12BK-TA
Hover or click to zoom Tap to zoom
Key Features
- Color: Black
- Width: 0.18 in
- Tensile Strength: 50 lb
- Max. Bundle Dia.: 3.42 in
- Material: Nylon 6/6
- Temp. Range: -40 Degrees C to 115 Degrees C
- Cable Tie Duty: Standard
- Standards: UL Listed
$27.99
Pk of 100, $0.28/ea
Subtotal: $27.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RETYZ Releasable Tie, 10PK PRT-S32FG-DA
- RETYZ Releasable Tie, 100PK EVT-S10BL-TA
- RETYZ Releasable Tie, 100PK EVT-M08BL-TA
- RETYZ Releasable Tie, 50PK WKT-M14BL-TA
- RETYZ Releasable Tie, 100PK EVT-S06GN-TA
- RETYZ Releasable Tie, 100PK EVT-S06GY-TA
- RIP-TIE Original Rip-Tie CableWrap 10-Pack, PK 10 D-20-010-Y
- ACT Replacement for ACT Fastening Solutions Al-17-50-9-c AL-17-50-9-C ACT FASTENING SOLUTIONS
- RIP-TIE 14" L Wrap Hook-&-Loop Cable Tie OR PK 10 H-14-010-O
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 3/4" x 50pcs- Black CT-NCC-075-50-BK
- COMMERCIAL ELECTRIC 8 in. 50LB UV Black Cable Tie B7S0M
- Retyz Cable Ties