Retyz
Releasable Tie, 100PK
- Zoro #: G707951152
- Mfr #: EVT-M10BL-TA
Hover or click to zoom Tap to zoom
Key Features
- Color: Blue
- Width: 0.18 in
- Item: Releasable Cable Tie
- Tensile Strength: 50 lb
- Max. Bundle Dia.: 2.79 in
- Material: Nylon 6/6
- Temp. Range: -40 Degrees C to 85 Degrees C
- Cable Tie Duty: Standard
$42.00
Pk of 100, $0.42/ea
Subtotal: $42.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Retyz
- MFR #EVT-M10BL-TA
- Zoro #G707951152
- Country of OriginChina
- Category Cable Ties
Dimensions
Width | 0.18 in |
Actual Length | 10 in |
Nominal Length | 10 in |
Details
Color | Blue |
Item | Releasable Cable Tie |
Tensile Strength | 50 lb |
Max. Bundle Dia. | 2.79 in |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Standard |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Nominal Max. Bundle Dia. | 71 mm |
Basic Material - Cable Tie | Nylon |
Cable Tie Style | Releasable |
Max. Temp. Rating | 85 Degrees C |
UL Type | 2 |
Min. Temp. Rating | -40 Degrees C |
Outdoor Use | Yes |
Cable Tie Properties | Metal Detectable, UV Light Resistant |
Metal Detectable | Yes |
Flame Retardant | Yes |
Description
Releasable Cable Tie, Releasable, Actual Length 10 in, Width 0.18 in, Nominal Length 10 in, Locking Style Pull-Tab Release, Color Blue, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Metal Detectable, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 71 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use Yes, UL Type 2, Max. Bundle Dia. 2.79 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Retyz #EVT-M10BL-TA
Explore more
- RETYZ Releasable Tie, 50PK WKT-H14BK-TA
- RETYZ Releasable Tie, 20PK EVT-S12OR-HA
- RETYZ Releasable Tie, 20PK EVT-S10BK-HA
- RETYZ Releasable Tie, 20PK WKT-S18BK-HA
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK50 PRT-S32FG-PA
- RETYZ Releasable Tie, 100PK EVT-H12BK-TA
- RETYZ Releasable Tie, 20PK WKT-S18NL-HA
- RETYZ Releasable Tie, 100PK EVT-S14GY-TA
- RETYZ Releasable Tie, 20PK EVT-S06RD-HA
- SIMPSON STRONG-TIE 9 MD Strap Tie MSTA9
- RIP-TIE Hook and Loop Cable Tie, 1/2"x6", Black Y-06-120-BK
- Retyz Cable Ties