Retyz
Releasable Tie, 100PK
- Zoro #: G407951247
- Mfr #: EVT-S06RD-TA
Hover or click to zoom Tap to zoom
Key Features
- Color: Red
- Width: 0.18 in
- Item: Releasable Cable Tie
- Tensile Strength: 50 lb
- Max. Bundle Dia.: 1.49 in
- Material: Nylon 6/6
- Temp. Range: -40 Degrees C to 85 Degrees C
- Cable Tie Duty: Standard
$14.25
Pk of 100, $0.14/ea
Subtotal: $14.25
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Retyz
- MFR #EVT-S06RD-TA
- Zoro #G407951247
- Country of OriginChina
- Category Cable Ties
Dimensions
Width | 0.18 in |
Max. Bundle Dia. | 1.49 in |
Nominal Max. Bundle Dia. | 38 mm |
Actual Length | 6 in |
Nominal Length | 6 in |
Details
Color | Red |
Item | Releasable Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Standard |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Cable Tie Properties | UV Light Resistant |
Min. Temp. Rating | -40 Degrees C |
Cable Tie Style | Releasable |
Max. Temp. Rating | 85 Degrees C |
Flame Retardant | Yes |
Basic Material - Cable Tie | Nylon |
Outdoor Use | Yes |
UL Type | 2 |
Description
Releasable Cable Tie, Releasable, Actual Length 6 in, Width 0.18 in, Nominal Length 6 in, Locking Style Pull-Tab Release, Color Red, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 38 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use Yes, UL Type 2, Max. Bundle Dia. 1.49 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed, Package Quantity 100
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Retyz #EVT-S06RD-TA
Explore more
- RETYZ Releasable Tie, 20PK EVT-S12FO-HA
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK50 PRT-S32FG-PA
- RETYZ Releasable Tie, 20PK EVT-S10BK-HA
- RETYZ Releasable Tie, 50PK WKT-H14BK-TA
- RETYZ Releasable Tie, 20PK EVT-S14BL-HA
- RETYZ Releasable Tie, 20PK EVT-S08BR-HA
- RETYZ Releasable Tie, 100PK EVT-S12OR-TA
- RETYZ Releasable Tie, 100PK EVT-S14OR-TA
- RETYZ Releasable Tie, 100PK EVT-S10GY-TA
- RIP-TIE Rip-Tie RipWrap 131 Piece Roll Violet 1/ G-P8-131-V
- MONOPRICE Hook, Loop Cable Ties, 9", 100Pcs 6488
- Retyz Cable Ties