Retyz
Releasable Tie, 100PK
- Zoro #: G007951098
- Mfr #: EVT-S10FO-TA
Hover or click to zoom Tap to zoom
Key Features
- Color: Fluorescent Orange
- Width: 0.18 in
- Item: Releasable Cable Tie
- Tensile Strength: 50 lb
- Max. Bundle Dia.: 2.79 in
- Material: Nylon 6/6
- Temp. Range: -40 Degrees C to 85 Degrees C
- Cable Tie Duty: Standard
$18.00
Pk of 100, $0.18/ea
Subtotal: $18.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RETYZ Releasable Tie, 50PK WKT-H14BK-TA
- RETYZ Releasable Tie, 20PK EVT-S08BR-HA
- RETYZ Releasable Tie, 50PK PRT-V32BK-PA
- RETYZ Releasable Tie, 20PK EVT-S10FO-HA
- RETYZ Releasable Tie, 100PK EVT-H12BK-TA
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK50 PRT-S32FG-PA
- RETYZ Releasable Tie, 20PK WKT-S14BL-HA
- RETYZ Releasable Tie, 50PK PRT-S36FO-PA
- RETYZ Releasable Tie, 20PK EVT-S06BK-HA
- PROSOURCE Cable Tie 8In 40Lb 25Pc Clear CV200S-253L
- TY-RAP 14.2" L Cable Tie BK PK 100 TY528MX
- Retyz Cable Ties