Retyz

Releasable Tie, 100PK


$22.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns

Key Features

  • Color Natural
  • Width 0.22 in
  • Tensile Strength 50 lb
  • Max. Bundle Dia. 3.42 in
  • Material Nylon 6/6
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us