Retyz
Releasable Tie, 100PK
- Zoro #: G207951232
- Mfr #: WKT-S14BK-TA
Hover or click to zoom Tap to zoom
Key Features
- Color: Black
- Width: 0.29 in
- Tensile Strength: 120 lb
- Max. Bundle Dia.: 3.93 in
- Material: Nylon 6/6
- Temp. Range: -40 Degrees C to 85 Degrees C
- Cable Tie Duty: Heavy Duty
- Standards: UL Listed
$30.99
Pk of 100, $0.31/ea
Subtotal: $30.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RETYZ Releasable Tie, 20PK EVT-S10BK-HA
- RETYZ Releasable Tie, 100PK EVT-S08BL-TA
- RETYZ Releasable Tie, 20PK EVT-S06BR-HA
- RETYZ Releasable Tie, 100PK WKT-S14MR-TA
- RETYZ Releasable Tie, Natural, Nylon, PK100 EVT-S10NL-TA
- RETYZ Releasable Tie, 100PK EVT-S06BL-TA
- RIP-TIE Reusable Strap, Black, 1"x21", PK3 H-21-003-BK
- HOME PLUS CABLE TIES 36"" 175# BLK EHD-920-36-BK
- GARDNER BENDER 4" and 8" L Cable Tie Natural PK 200 10098NL
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 100 MLT6S-CP
- RIP-TIE Hook and Loop Strap, 3/4"x7", PK20 M-07-ESLT-GY
- Retyz Cable Ties