Retyz
Releasable Tie, 100PK
- Zoro #: G507951147
- Mfr #: WKT-V24BK-TA
Hover or click to zoom Tap to zoom
Key Features
- Color: Black
- Width: 0.29 in
- Tensile Strength: 120 lb
- Max. Bundle Dia.: 7.16 in
- Material: Nylon 6/6
- Temp. Range: -40 Degrees C to 85 Degrees C
- Cable Tie Duty: Heavy Duty
- Standards: UL Listed
$92.99
Pk of 100, $0.93/ea
Subtotal: $92.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RETYZ Releasable Tie, 20PK WKT-S14YW-HA
- RETYZ Releasable Tie, 10PK PRT-S32BK-DA
- RETYZ Releasable Tie, 20PK WKT-S18FO-HA
- RETYZ Releasable Tie, 20PK EVT-S06BR-HA
- RETYZ Releasable Tie, 20PK WKT-S24FG-HA
- RETYZ Releasable Tie, Blue, Nylon, PK100 EVT-S14BL-TA
- RIP-TIE Strap, Heavy Duty, Red, PK10, 1x18" N-18-010-RD
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie YL W-75-HRL-Y
- RIP-TIE Heavy Duty Strap, Yellow, 2"x30", PK50 E-30-050-Y
- TY-FLOT 24.0 in L, 0.75 in W, Orange Hook-and-Loop Cable Tie OWS24X75OR
- HELLERMANNTYTON Replacement for Hellermanntyton T50r0c2 T50R0C2 HELLERMANNTYTON
- Retyz Cable Ties