Retyz
Releasable Tie, 20PK
- Zoro #: G507951246
- Mfr #: EVT-S08BR-HA
Hover or click to zoom Tap to zoom
Key Features
- Color: Brown
- Width: 0.18 in
- Tensile Strength: 50 lb
- Max. Bundle Dia.: 2.16 in
- Material: Nylon 6/6
- Temp. Range: -40 Degrees C to 85 Degrees C
- Cable Tie Duty: Standard
- Standards: UL Listed
$5.29
Pk of 20
Must order in multiples of 2
Subtotal: $10.58
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RETYZ Releasable Tie, 20PK EVT-S08FO-HA
- RETYZ Releasable Tie, 100PK EVT-S06PR-TA
- RETYZ Releasable Tie, 100PK EVT-S08FG-TA
- RETYZ Releasable Tie, 100PK EVT-V06BK-TA
- RETYZ Releasable Tie, 100PK EVT-S08BR-TA
- RETYZ Releasable Tie, 100PK EVT-S14GN-TA
- PANDUIT 7-13/32" L, 0.19" W, Green Plastic Cable Tie, Package quantity: 1000 PLT2S-M5
- PANDUIT Stainless Steel Cable Tie, 7.9"L, PK50 MLT2LH-LP316
- RIP-TIE Strap, Adhesive Back, White, PK5, 5/8x4" A-04-005-W
- RIP-TIE Reusable Strap, Black, 1"x9", PK10 HH-09-010-BK
- US CABLE TIES Cable Tie, 8", 50 lb, Orange Nylon, 100 Pack SD8OR100
- Retyz Cable Ties