Retyz
Releasable Tie, 20PK
- Zoro #: G907951112
- Mfr #: EVT-S08OR-HA
Hover or click to zoom Tap to zoom
Key Features
- Color: Orange
- Width: 0.18 in
- Item: Releasable Cable Tie
- Tensile Strength: 50 lb
- Max. Bundle Dia.: 2.16 in
- Material: Nylon 6/6
- Temp. Range: -40 Degrees C to 85 Degrees C
- Cable Tie Duty: Standard
$6.19
Pk of 20
Must order in multiples of 2
Subtotal: $12.38
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Retyz
- MFR #EVT-S08OR-HA
- Zoro #G907951112
- Country of OriginChina
- Category Cable Ties
Dimensions
Width | 0.18 in |
Max. Bundle Dia. | 2.16 in |
Nominal Max. Bundle Dia. | 55 mm |
Nominal Length | 8 in |
Actual Length | 8 in |
Details
Color | Orange |
Item | Releasable Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Standard |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Max. Temp. Rating | 85 Degrees C |
Outdoor Use | Yes |
Cable Tie Style | Releasable |
Basic Material - Cable Tie | Nylon |
UL Type | 2 |
Cable Tie Properties | UV Light Resistant |
Flame Retardant | Yes |
Min. Temp. Rating | -40 Degrees C |
Description
Releasable Cable Tie, Releasable, Actual Length 8 in, Width 0.18 in, Nominal Length 8 in, Locking Style Pull-Tab Release, Color Orange, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 55 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use Yes, UL Type 2, Max. Bundle Dia. 2.16 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed, Package Quantity 20
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Retyz #EVT-S08OR-HA
Explore more
- RETYZ Releasable Tie, 20PK EVT-S14BL-HA
- RETYZ Releasable Tie, 100PK WKT-V24BK-TA
- RETYZ Releasable Tie, 50PK WKT-H14BK-TA
- RETYZ Releasable Tie, 50PK PRT-V32BK-PA
- RETYZ Releasable Tie, 100PK EVT-H12BK-TA
- RETYZ Releasable Tie, 20PK EVT-S12OR-HA
- RETYZ Releasable Tie, 20PK EVT-S06BK-HA
- RETYZ Releasable Tie, 100PK EVT-S06FG-TA
- RETYZ Releasable Tie, 100PK EVT-S10BL-TA
- RIP-TIE Strap, Durable Woven, Green, PK10, 1x6" J-B6-C10-GN
- ADVANCE CABLE TIES 14 120lb Natural/ White Cable Tie 100/BG AL-14-120-9-C
- Retyz Cable Ties