Retyz

Releasable Tie, 20PK


$6.19
Sold in multiples of 2 for $12.38
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns

Key Features

  • Color Purple
  • Width 0.18 in
  • Tensile Strength 50 lb
  • Max. Bundle Dia. 2.16 in
  • Material Nylon 6/6
See all product information
Join our email list for 10% off your first order
Get 10% off your order
U.S.-Based Customer Service Agents
U.S.-Based Customer Service
Contact Us