Retyz
Releasable Tie, 20PK
- Zoro #: G007951074
- Mfr #: EVT-S12OR-HA
Hover or click to zoom Tap to zoom
Key Features
- Color: Orange
- Width: 0.18 in
- Tensile Strength: 50 lb
- Max. Bundle Dia.: 3.42 in
- Material: Nylon 6/6
- Temp. Range: -40 Degrees C to 85 Degrees C
- Cable Tie Duty: Standard
- Standards: UL Listed
$8.49
Pk of 20, $0.42/ea
Subtotal: $8.49
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RETYZ Releasable Tie, 100PK EVT-S14OR-TA
- RETYZ Releasable Tie, 100PK EVT-S10BR-TA
- RETYZ Releasable Tie, 20PK EVT-S12BR-HA
- RETYZ Releasable Tie, 100PK EVT-S10YW-TA
- RETYZ Releasable Tie, 20PK EVT-S06GY-HA
- RETYZ Releasable Tie, 20PK EVT-S08OR-HA
- PANDUIT Cable Tie, 5.6"L, Nylon, White, PK100 PLT1.5M-C
- PARTNERS BRAND UV Cable Ties, 18#, 8", Black, 1000/Case CTUV818
- PANDUIT 8.3" L Cable Tie NAT PK 100 SG200S-C
- GARDNER BENDER Cable Tie 11X.17X.05S 46-311
- TY-RAP 24" L Extra Heavy Duty Cable Tie PK 100 TYS24-280
- Retyz Cable Ties