Retyz
Releasable Tie, 20PK
- Zoro #: G007951111
- Mfr #: EVT-S14BL-HA
Hover or click to zoom Tap to zoom
Key Features
- Color: Blue
- Width: 0.22 in
- Tensile Strength: 50 lb
- Max. Bundle Dia.: 3.42 in
- Material: Nylon 6/6
- Temp. Range: -40 Degrees C to 85 Degrees C
- Cable Tie Duty: Standard
- Standards: UL Listed
$10.99
Pk of 20, $0.55/ea
Subtotal: $10.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RETYZ Releasable Tie, 100PK EVT-S12NL-TA
- RETYZ Releasable Tie, 100PK EVT-S10GN-TA
- RETYZ Releasable Tie, 100PK EVT-S14YW-TA
- RETYZ Releasable Tie, 20PK WKT-S14YW-HA
- RETYZ Releasable Tie, 100PK EVT-S06GN-TA
- RETYZ Releasable Tie, 100PK WKT-S14RD-TA
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 6" Long - 50 Lbs Tensile Strength - 100 pack - Natural CTR600NT
- SIMPSON STRONG-TIE 2x Rigid Tie Connector RTC22Z
- CARGOLOC Magic Ties, Hook/Loop Straps, 8 pcs. 84045
- RIP-TIE Reusable Strap, Orange, 1"x3", PK100 H-03-100-O
- ECLIPSE TOOLS Cable Tie Hook Tape 8" Yellow, 25PK 900-098-YL
- Retyz Cable Ties