Retyz
Releasable Tie, 20PK
- Mfr # EVT-S16FG-HA
- Zoro # G107951097
$12.05
Subtotal: $12.05
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Color Fluorescent Green
- Width 0.22 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 4.68 in
- Material Nylon 6/6
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- RETYZ Releasable Tie, 100PK EVT-S06OR-TA
- RETYZ Releasable Tie, 100PK WKT-S14NL-TA
- RETYZ Releasable Tie, 100PK WKT-S24FG-TA
- RETYZ Releasable Tie, 100PK EVT-S10RD-TA
- RETYZ Releasable Tie, 100PK EVT-S14GY-TA
- RETYZ Releasable Tie, 100PK EVT-S10BR-TA
- PARTNERS BRAND Identification Cable Ties, 120#, 6", Red, 100/Case CTID80
- NITE IZE Replacement for Nite IZE Kbb9-03-01 KBB9-03-01 NITE IZE
- ABB INSTALLATION PRODUCTS Replacement for Tessco 888063714764 888063714764
- TR INDUSTRIAL MultiPurpose UV Cable Ties, 24, Natural, 50PK TR88306N
- PANDUIT Cable Tie, 8", Nylon, Red, PK1000 BT2S-M2
- Retyz Cable Ties