Retyz
Releasable Tie, 20PK
- Zoro #: G607951238
- Mfr #: WKT-S18NL-HA
Hover or click to zoom Tap to zoom
Key Features
- Color: Natural
- Width: 0.29 in
- Item: Releasable Cable Tie
- Tensile Strength: 120 lb
- Max. Bundle Dia.: 5.2 in
- Material: Nylon 6/6
- Temp. Range: -40 Degrees C to 85 Degrees C
- Cable Tie Duty: Heavy Duty
$21.00
Pk of 20, $1.05/ea
Subtotal: $21.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RETYZ Releasable Tie, 50PK WKT-H14BK-TA
- RETYZ Releasable Tie, 20PK WKT-S18BK-HA
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK50 PRT-S32FG-PA
- RETYZ Releasable Tie, 100PK EVT-S08BK-TA
- RETYZ Releasable Tie, 20PK EVT-S12OR-HA
- RETYZ Releasable Tie, 20PK EVT-S08BR-HA
- RETYZ Releasable Tie, 20PK EVT-S14BK-HA
- RETYZ Releasable Tie, 100PK EVT-S14BR-TA
- RETYZ Releasable Tie, 100PK EVT-S16FG-TA
- RIP-TIE Hook and Loop Cable Tie, 1/4x5.5", PK14 Q-55-014-W
- TY-RAP 4" L Miniature Cable Tie w/ID Tag NAT PK 100 TY553M
- Retyz Cable Ties