Retyz
Releasable Tie, 20PK
- Zoro #: G607951177
- Mfr #: WKT-S24FG-HA
Hover or click to zoom Tap to zoom
Key Features
- Color: Fluorescent Green
- Width: 0.29 in
- Item: Releasable Cable Tie
- Tensile Strength: 175 lb
- Max. Bundle Dia.: 7.12 in
- Material: Nylon 6/6
- Temp. Range: -40 Degrees C to 85 Degrees C
- Cable Tie Duty: Extra Heavy Duty
$25.00
Pk of 20, $1.25/ea
Subtotal: $25.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RETYZ Releasable Tie, 50PK WKT-H14BK-TA
- RETYZ Releasable Tie, 20PK EVT-S10FO-HA
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK50 PRT-S32FG-PA
- RETYZ Releasable Tie, 100PK EVT-S08BK-TA
- RETYZ Releasable Tie, 20PK EVT-S08BR-HA
- RETYZ Releasable Tie, 20PK EVT-S14BL-HA
- RETYZ Releasable Tie, 100PK EVT-S14FG-TA
- RETYZ Releasable Tie, 10PK PRT-S32NL-DA
- RETYZ Releasable Tie, 100PK WKT-S14GN-TA
- TY-RAP 4" L Miniature Cable Tie w/ID Tag NAT PK 100 TY553M
- PANDUIT Marker Tie, Wrap, 7.4L (188mm), Standard PL2M2S-D4Y
- Retyz Cable Ties