Retyz
Releasable Tie, 50PK
- Zoro #: G407951216
- Mfr #: PRT-V32BK-PA
Hover or click to zoom Tap to zoom
Key Features
- Color: Black
- Width: 0.35 in
- Item: Releasable Cable Tie
- Tensile Strength: 150 lb
- Max. Bundle Dia.: 9.64 in
- Material: Nylon 6/6
- Temp. Range: -40 Degrees C to 85 Degrees C
- Cable Tie Duty: Extra Heavy Duty
$103.00
Pk of 50, $2.06/ea
Subtotal: $103.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Retyz
- MFR #PRT-V32BK-PA
- Zoro #G407951216
- Country of OriginChina
- Category Cable Ties
Dimensions
Width | 0.35 in |
Actual Length | 32 in |
Nominal Length | 32 in |
Details
Color | Black |
Item | Releasable Cable Tie |
Tensile Strength | 150 lb |
Max. Bundle Dia. | 9.64 in |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Extra Heavy Duty |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Nominal Max. Bundle Dia. | 245 mm |
UL Type | 2 |
Basic Material - Cable Tie | Nylon |
Cable Tie Properties | UV Light Resistant, UV Stabilized |
Outdoor Use | Yes |
Flame Retardant | Yes |
Cable Tie Style | Releasable |
Max. Temp. Rating | 85 Degrees C |
Min. Temp. Rating | -40 Degrees C |
Description
Releasable Cable Tie, Releasable, Actual Length 32 in, Width 0.35 in, Nominal Length 32 in, Locking Style Pull-Tab Release, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 150 lb, UV Light Resistant, UV Stabilized, Extra Heavy Duty, Nominal Max. Bundle Dia. 245 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use Yes, UL Type 2, Max. Bundle Dia. 9.64 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Retyz #PRT-V32BK-PA
Explore more
- RETYZ Releasable Tie, 100PK WKT-S14BK-TA
- RETYZ Releasable Tie, 50PK PRT-S36BK-PA
- RETYZ Releasable Tie, 20PK WKT-S18BK-HA
- RETYZ Releasable Tie, 20PK EVT-S12OR-HA
- RETYZ Releasable Tie, 100PK EVT-H12BK-TA
- RETYZ Releasable Tie, 20PK EVT-S08BR-HA
- RETYZ Releasable Tie, 10PK PRT-S32BK-DA
- RETYZ Releasable Tie, 20PK EVT-S10YW-HA
- RETYZ Releasable Tie, 100PK EVT-S06OR-TA
- GARDNER BENDER Gardner Bender 46-310 Cable Tie, 11" (75 Lb) - 100 pk. 46-310
- PANDUIT 11.5" L Cable Tie NAT PK 100 PLT3S-C
- Retyz Cable Ties