Maple Veneer, Light Brown, 28 in W, 2.94 in H, 28 in D, 28 in L, Light Brown

  • Mfr # LD-4BW-401-28SBS-1

  • Zoro # G507059454


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Material
Maple Veneer
Color
Light Brown
Height
2.94 in
Width
28 in
Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LD-4BW-401-28SBS-1
Zoro #
G507059454
UPC #
90713003221
Country of Origin
China

Dimensions

Height
2.94 in
Width
28 in
Length
28 in
Depth
28 in
Size
28"W x 28"D x 2.94"H

Details

Material
Maple Veneer
Color
Light Brown
Finish
Light Brown
Includes
(1) Wood Kidney-Shaped shelf with 10" Steel bearing

Description

If your kidney base cabinet keeps secrets hiding everything within, make it come clean with the Rev-A-Shelf® Banded Wood kidney shape lazy susan. The single and double 24", 28", and 32" diameters options are available in steel bearing and stop bottom mount and Twist-n-Lock telescoping hardware options that feature chrome post and almond hubs. The 5/8" thick shelves rotate independently of each other for effortless access. Open your cabinet door, and with just a spin, you have complete access to everything stored within.


  • Hardware Type: Rotating bearing that mounts to a shelf
  • Kidney Lazy susans do not attach to any door
  • Laminated Hardwood rim with 5/8" thick shelf bottom
  • Designed for Corner Base Cabinets
  • Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
  • Cabinet Floor Mounted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.