Rev-A-Shelf
Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets
Mfr # 6581-13-52
Zoro # G607059712
product price: $16.49
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel; Steel
- Color Stainless Steel
- Height 3 in
- Width 13 in
- Depth 2.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Rev-A-Shelf
- MFR # 6581-13-52
- Zoro # G607059712
- UPC # 90713017013
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 3 in |
Width | 13 in |
Depth | 2.13 in |
Details
Material | Stainless Steel; Steel |
Color | Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP S Caps-0.500-1.500-0.055-701-89-BLACK, 100PK (958959)
- APOLLO TILE Sample of 3X12 Antique Mirror Beveled Subway Glass Tile 5 Sq.Ft. (APLBVLMIRROREC111 Sample)
- COMMAND Small Poster Strip, White, Foam, PK256 (17024-S256NA)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP8160192140)
- REV-A-SHELF Rev-A-Shelf - 3" Wood Base Cabinet Pullout Filler Organizer with Adjustable Shelves (432-BF-3C)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Cookware Pull Out Organizer wSoft Close (4CW2-18SC-1)
- REV-A-SHELF Rev-A-Shelf Undersink Pull Out Cleaning Organizer wSoft Close (5SBWCC-8S-1)
- REV-A-SHELF Rev-A-Shelf Wood Wall Cabinet Adjustable Spice Rack (4ASR-21)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Pull Out Organizer wSoft Close (448-VC25SC-8)
- REV-A-SHELF Rev-A-Shelf Steel Top Mount Pull Out WasteTrash Container (53TM-1850GSCDM2-FL)
- REV-A-SHELF Rev-A-Shelf Polymer FullCircle 2Shelf Lazy Susan for Corner Base Cabinets (6072-32-11-52)
- REV-A-SHELF Rev-A-Shelf - Trimmable Universal Polymer Spice Cabinet Drawer Organizer Insert Tray with Tiered Configuration (ST50-21A-52)